Check Availability
  • LCN 

    Aluminum Motor Clutch Assembly, 1 EA

  • Item # 46TY54
  • Mfr. Model # 4630-3454
Aluminum Motor Clutch Assembly, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46TY54
Mfr. Model # 4630-3454
UNSPSC #30171514
Shipping Weight 5.9 lbs
Country of Origin USA *
Item Motor Clutch Assembly
Finish Aluminum
Color Silver
Length 11-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions