Check Availability
  • LCN 

    Aluminum Drop Plate, 1 EA

  • Item # 46TZ30
  • Mfr. Model # 4040XP-18TJ AL
Aluminum Drop Plate, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46TZ30
Mfr. Model # 4040XP-18TJ AL
UNSPSC #30171514
Shipping Weight 2.2 lbs
Country of Origin USA *
Item Drop Plate
For Use With Top Jamb
Finish Aluminum
Color Silver
Length 12-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions