Check Availability
  • LCN 

    Aluminum Door Closer Arm, 1 EA

  • Item # 32MC54
  • Mfr. Model # 4110-3077EDA AL
Aluminum Door Closer Arm, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32MC54
Mfr. Model # 4110-3077EDA AL
UNSPSC #30171514
Shipping Weight 2.5 lbs
Country of Origin USA *
Item Door Closer Arm
For Use With Commercial Doors
Finish Aluminum
Color Silver
Length 12-3/4"
Includes Hardware
Standards ANSI/BHMA A156.4 Grade 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms