Check Availability
  • LAXCO, INC 

    7-1/2" x 1" x 1" Brix Analog Refractometer

  • Item # 46MP36
  • Mfr. Model # RHE-B10ATC
7-1/2" x 1" x 1" Brix Analog Refractometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46MP36
Mfr. Model # RHE-B10ATC
UNSPSC #41115312
Shipping Weight 0.6 lbs
Country of Origin China *
Item Analog Refractometer
Type Brix
Range 0 to 10% Brix
Automatic Temperature Compensation Yes
Accuracy +/-0.1%
Resolution 0.1
Function Determines The Sucrose Level By Measuring The Degree of Which Light Bends As It Passes Through The Sample, The Refractive Index Measured is Then Converted to Brix for Easy Reading
Features Scale Display, Double Hinged Daylight Plate, Non Roll Stand, Rubber Grip, All Metal Housing, Glass Prism, Rubber Eye Cup, Calibration Screw
Length 7-1/2"
Width 1"
Height 1"
Dia. 1"
Includes Calibration Screwdriver, Plastic Pipette and Carrying Case
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions