Check Availability
  • LAWS 

    Outdoor Alert System, Powered By Battery with AC Charger

  • Item # 5EHH3
  • Mfr. Model # LAWS-100-P
Outdoor Alert System, Powered By Battery with AC Charger
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5EHH3
Mfr. Model # LAWS-100-P
UNSPSC #41114410
Shipping Weight 30.0 lbs
Country of Origin USA *
Item Outdoor Alert System
Powered By Battery with AC Charger
Alarms High Power Alert Signal Tone, Voice Hazard Message, Amber and Red Lights for Visual Notification
Specific Area Message Encoding Yes
Activates By NOAA Weather Radio (NWR) Broadcast Signals
Includes Control Box with Battery Backup, Lights, Speaker Drivers and Horns
Decibels Nominal 70 db(c) Audible Range is Approximately 1200 ft.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms