Check Availability
  • LAWRENCE METAL 

    Wall Plate, Polished Brass

  • Item # 45RL99
  • Mfr. Model # WALLPLATE-509X-2P
Wall Plate, Polished Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45RL99
Mfr. Model # WALLPLATE-509X-2P
UNSPSC #46151505
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Wall Plate
Finish Polished Brass
For Use With (1) Rope
Height 1-5/8"
Width 1-1/4"
Includes Flat Head Screws
* This product's country of origin is subject to change

Compliance and Restrictions