Check Availability
  • LAWRENCE METAL 

    Urn Top Rope Post, Satin Brass, Satin Brass Post Finish, 36-1/2" Height

  • Item # 3YJW1
  • Mfr. Model # 310U-2S-NOT
Urn Top Rope Post, Satin Brass, Satin Brass Post Finish, 36-1/2" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YJW1
Mfr. Model # 310U-2S-NOT
UNSPSC #46151507
Shipping Weight 24.22 lbs
Country of Origin China *
Item Urn Top Rope Post
Height 36-1/2"
Base Dia. 14"
Post Finish Satin Brass
Base Material Satin Brass
Base Type Flat
Post Dia. 2"
ADA Compliance Yes
* This product's country of origin is subject to change

Welcome Sign In