Check Availability
  • LAWRENCE METAL 

    Urn Top Post, Cast Iron with Pressed Steel Cover, Satin Chrome Post Finish, 38-1/2" Height

  • Item # 33UC22
  • Mfr. Model # 310T-1S-TAP
Urn Top Post, Cast Iron with Pressed Steel Cover, Satin Chrome Post Finish, 38-1/2" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33UC22
Mfr. Model # 310T-1S-TAP
UNSPSC #46151507
Shipping Weight 22.0 lbs
Country of Origin China *
Item Urn Top Post
Height 38-1/2"
Base Dia. 11-1/2"
Post Finish Satin Chrome
Base Material Cast Iron with Pressed Steel Cover
Base Type Traditional
Post Dia. 2"
For Use With Rope
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms