Check Availability
  • LAWRENCE METAL 

    Sphere Top Post, Cast Iron with Pressed Steel Cover, Satin Brass Post Finish, 40-1/4" Height

  • Item # 33UC32
  • Mfr. Model # 312T-2S
Sphere Top Post, Cast Iron with Pressed Steel Cover, Satin Brass Post Finish, 40-1/4" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33UC32
Mfr. Model # 312T-2S
UNSPSC #46151507
Shipping Weight 22.0 lbs
Country of Origin China *
Item Sphere Top Post
Height 40-1/4"
Base Dia. 11-1/2"
Post Finish Satin Brass
Base Material Cast Iron with Pressed Steel Cover
Base Type Traditional
Post Dia. 2"
For Use With Rope
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms