Check Availability
  • LAWRENCE METAL 

    Sphere Top Post, Cast Iron with Pressed Steel Cover, Satin Chrome Post Finish, 38-1/2" Height

  • Item # 33UC26
  • Mfr. Model # 312U-1S
Sphere Top Post, Cast Iron with Pressed Steel Cover, Satin Chrome Post Finish, 38-1/2" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33UC26
Mfr. Model # 312U-1S
UNSPSC #46151507
Shipping Weight 24.0 lbs
Country of Origin China *
Item Sphere Top Post
Height 38-1/2"
Base Dia. 14"
Post Finish Satin Chrome
Base Material Cast Iron with Pressed Steel Cover
Base Type Universal
Post Dia. 2"
For Use With Rope
ADA Compliance Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms