Check Availability
  • LAWRENCE METAL 

    Sign Holder, Polished Brass, 6 in. L

  • Item # 45RL54
  • Mfr. Model # BRACKET-NOSC-2P
Sign Holder, Polished Brass, 6 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45RL54
Mfr. Model # BRACKET-NOSC-2P
UNSPSC #55121908
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Sign Holder
Type Vertical
Height (In.) 2-1/2
Length (In.) 6
Color Polished Brass
For Use With Classic Posts
Package Quantity 1
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms