Check Availability
  • LAWRENCE METAL 

    Nylon Barrier Rope, Yellow Rope Color, Polished Chrome Snap End End Style

  • Item # 45RL75
  • Mfr. Model # ROPE-TWST-35-10/0-2-SNAP-1P
Nylon Barrier Rope, Yellow Rope Color, Polished Chrome Snap End End Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45RL75
Mfr. Model # ROPE-TWST-35-10/0-2-SNAP-1P
UNSPSC #46151505
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Barrier Rope
Rope Color Yellow
End Style Polished Chrome Snap End
Material Nylon
Length 10 ft.
Rope Dia. 1-1/2"
For Use With Traditional Crowd Control Posts
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In