Check Availability
  • LAWRENCE METAL 

    Contemporary Top Post, Cast Iron with Pressed Steel Cover, Polished Brass Post Finish, 34" Height

  • Item # 33UC35
  • Mfr. Model # 314U-2P-TAP
Contemporary Top Post, Cast Iron with Pressed Steel Cover, Polished Brass Post Finish, 34" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33UC35
Mfr. Model # 314U-2P-TAP
UNSPSC #46151507
Shipping Weight 24.0 lbs
Country of Origin China *
Item Contemporary Top Post
Height 34"
Base Dia. 14"
Post Finish Polished Brass
Base Material Cast Iron with Pressed Steel Cover
Base Type Universal
Post Dia. 2"
For Use With Rope
ADA Compliance Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms