Check Availability
  • LAWRENCE METAL 

    Acrylic Sign, Polished Brass, 14 in. L

  • Item # 45RL60
  • Mfr. Model # FRAME-NOSC-2P-1114HD-V
Acrylic Sign, Polished Brass, 14 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45RL60
Mfr. Model # FRAME-NOSC-2P-1114HD-V
UNSPSC #55121718
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Acrylic Sign
Type Acrylic Announcement Display
Height (In.) 14
Length (In.) 14
Color Polished Brass
For Use With Classic Posts
Package Quantity 1
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms