Check Availability
  • LAWRENCE METAL 

    Acrylic Sign, Polished Chrome, 11 in. L

  • Item # 45RL56
  • Mfr. Model # FRAME-NOSC-1P-1114HD-H
  • (1)
Acrylic Sign, Polished Chrome, 11 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45RL56
Mfr. Model # FRAME-NOSC-1P-1114HD-H
UNSPSC #55121718
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Acrylic Sign
Type Acrylic Announcement Display
Height (In.) 11
Length (In.) 11
Color Polished Chrome
For Use With Classic Posts
Package Quantity 1
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms