Check Availability
  • LAVI 

    Warehouse Quick Mount Retractable Belt Barrier, Blue, None

  • Item # 52YZ39
  • Mfr. Model # 50-3016M/WB/18/BL
Warehouse Quick Mount Retractable Belt Barrier, Blue, None
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made specifically to be used with warehouse racking, the Beltrac® QuickMount® retractable belt barrier lets you create an instant barrier, and take it down when it's not needed. Installs in seconds, with no tools required. Just click into place and then, when desired, the belt can be extended and attached to another slotted upright with the S-hook.
When needed in another location in your facility, the unit can be uninstalled, moved, and reinstalled just as easily.
Show More Close
 

Technical Specifications

Item # 52YZ39
Mfr. Model # 50-3016M/WB/18/BL
UNSPSC #46151505
Catalog Page 2043
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Warehouse Quick Mount Retractable Belt Barrier
Type Rack Mount
Finish Wrinkle
Belt Length 18 ft.
Belt Color Blue
Belt Message None
Height (In.) 3-1/4
Width (In.) 2
Mounting Style Quick Mount
Package Quantity 1
Color Black
* This product's country of origin is subject to change

Welcome Sign In