Check Availability
Warehouse Fixed Mount Retractable Belt Barrier, Black, None
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made specifically to be used with warehouse racking, the Beltrac® retractable belt barrier lets you create an instant barrier, and take it down when it's not needed. Installs in minutes. Just bolt the unit to one slotted upright with the included hardware and then, when desired, the belt can be extended and attached to another slotted upright.

• Fixed mount
Show More Close
 

Technical Specifications

Item # 52YZ14
Mfr. Model # 50-3017YL/18/BK
UNSPSC #46151505
Catalog Page 2043
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Warehouse Fixed Mount Retractable Belt Barrier
Type Rack Mount
Finish Powder Coated
Belt Length 18 ft.
Belt Color Black
Belt Message None
Height (In.) 3-1/2
Width (In.) 2
Mounting Style Fixed Mount
Package Quantity 1
Color Yellow
* This product's country of origin is subject to change

Welcome Sign In