Check Availability
  • LAVI 

    Velour Barrier Rope, Crimson Rope Color, Polished Brass Snap End End Style

  • Item # 424Z26
  • Mfr. Model # 00-930161/6CR
Velour Barrier Rope, Crimson Rope Color, Polished Brass Snap End End Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 424Z26
Mfr. Model # 00-930161/6CR
UNSPSC #46151505
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Barrier Rope
Rope Color Crimson
End Style Polished Brass Snap End
Material Velour
Length 6 ft.
Rope Dia. 1-1/2"
For Use With Classic Posts
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In