Check Availability
  • LAVI 

    Urn Top Rope Post, Steel, Satin Stainless Steel Post Finish, 40-1/4" Height

  • Item # 424Z17
  • Mfr. Model # 44-2020
Urn Top Rope Post, Steel, Satin Stainless Steel Post Finish, 40-1/4" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 424Z17
Mfr. Model # 44-2020
UNSPSC #46151505
Shipping Weight 31.0 lbs
Country of Origin USA *
Item Urn Top Rope Post
Height 40-1/4"
Base Dia. 11"
Post Finish Satin Stainless Steel
Base Material Steel
Base Type Dome
Post Dia. 2-1/2"
For Use With Barrier Rope
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms