Check Availability
  • Post Top Accessories
  • LAVI 

    Sign Frame, Black, Type Vertical

  • Item # 53DU86
  • Mfr. Model # 50-1130F12V-S/MB
Sign Frame, Black, Type Vertical
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DU86
Mfr. Model # 50-1130F12V-S/MB
UNSPSC #55121908
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Sign Frame
Type Vertical
Height (In.) 11
Length (In.) 8-1/2
Color Black
For Use With 13 ft. Beltrac Post
Package Quantity 1
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In