Check Availability
  • LAVI 

    Sign Frame,Black,Type Horizontal

  • Item # 53DU83
  • Mfr. Model # 50-1141F7H-S/MB
Sign Frame,Black,Type Horizontal Sign Frame,Black,Type Horizontal Sign Frame,Black,Type Horizontal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DU83
Mfr. Model # 50-1141F7H-S/MB
UNSPSC #55121908
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Sign Frame
Type Horizontal
Height (In.) 8-1/2
Length (In.) 11
Color Black
For Use With 7 ft. Beltrac Post
Package Quantity 1
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms