Check Availability
Retractable Belt Barrier, Red, None
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Magnet-mount BeltracĀ® retractable belt barrier attaches to any ferrous surface in seconds, to let you create an instant crowd control barrier. Can be moved to wherever it's needed easily, with no tools required. Ideal for military bases, government buildings, hotels, restaurants, manufacturing plants, and more. Concealed belt mechanism can be easily replaced in the field.
Show More Close
 

Technical Specifications

Item # 52YY75
Mfr. Model # 50-41300MG/SA/RD
UNSPSC #46151505
Catalog Page 2043
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Retractable Belt Barrier
Type Wall Mount
Finish Satin Aluminum
Belt Length 13 ft.
Belt Color Red
Belt Message None
Height (In.) 2-1/2
Width (In.) 2
Mounting Style Magnet
Package Quantity 1
Color Silver
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In