Check Availability
  • LAVI 

    Retractable Belt Barrier, Yellow, Caution - Do Not Enter

  • Item # 52YY51
  • Mfr. Model # 50-41300WB/FY/S6
Retractable Belt Barrier, Yellow, Caution - Do Not Enter Retractable Belt Barrier,Textured Retractable Belt Barrier,Textured
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Beltrac® retractable belt barrier lets you create an instant crowd control barrier, and take it down when it's not needed. Ideal for military bases, government buildings, and manufacturing plants. Installs in minutes. Concealed belt mechanism can be easily replaced in the field.

• Wall mount
Show More Close
 

Technical Specifications

Item # 52YY51
Mfr. Model # 50-41300WB/FY/S6
UNSPSC #46151505
Catalog Page 2017
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Retractable Belt Barrier
Type Wall Mount
Finish Wrinkle
Belt Length 13 ft.
Belt Color Yellow
Belt Message Caution - Do Not Enter
Height (In.) 2-1/2
Width (In.) 2
Mounting Style Wall
Package Quantity 1
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms