Check Availability
  • LAVI 

    Retractable Belt Barrier, Yellow, None

  • Item # 52YY08
  • Mfr. Model # 50-3010SA/FY
Retractable Belt Barrier, Yellow, None Retractable Belt Barrier,Brushed Nickel Retractable Belt Barrier,Brushed Nickel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Mount Retractable Belt Barriers to the wall to to help you temporarily close or block access to aisles, doorways and thresholds, or to help manage flow of foot traffic.
Show More Close
 

Technical Specifications

Item # 52YY08
Mfr. Model # 50-3010SA/FY
UNSPSC #46151505
Catalog Page 2043
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Retractable Belt Barrier
Type Wall Mount
Finish Satin Aluminum
Belt Length 7 ft.
Belt Color Yellow
Belt Message None
Height (In.) 2
Width (In.) 2
Mounting Style Wall
Package Quantity 1
Color Silver
* This product's country of origin is subject to change

Welcome Sign In