Check Availability
  • LAVI 

    Dual Retractable Belt Barrier, Black and Yellow Diagonal Striped, None

  • Item # 407J35
  • Mfr. Model # 50-3015DL/YL/18/SF/SH
Dual Retractable Belt Barrier, Black and Yellow Diagonal Striped, None
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 407J35
Mfr. Model # 50-3015DL/YL/18/SF/SH
UNSPSC #46151505
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Dual Retractable Belt Barrier
Type Wall Mount
Finish Powder Coated
Belt Length 18 ft.
Belt Color Black and Yellow Diagonal Striped
Belt Message None
Height (In.) 12
Width (In.) 4-1/2
Mounting Style Wall
Includes S-Hook Belt End
Package Quantity 1
Color Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms