Check Availability
  • LAVI 

    Concealed Retractable Belt Barrier, Yellow, Please Do Not Enter - Temporarily Closed

  • Item # 52YY45
  • Mfr. Model # 50-3012FY/S7
Concealed Retractable Belt Barrier, Yellow, Please Do Not Enter - Temporarily Closed Retractable Belt Barrier,Brushed Nickel Retractable Belt Barrier,Brushed Nickel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Beltrac® retractable belt barrier lets you create an instant crowd control barrier, and take it down when it's not needed. Ideal for military bases, government buildings, and manufacturing plants. Concealed belt mechanism can be easily replaced in the field.

• Recessed mount
Show More Close
 

Technical Specifications

Item # 52YY45
Mfr. Model # 50-3012FY/S7
UNSPSC #46151505
Catalog Page 2043
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Concealed Retractable Belt Barrier
Type Wall Mount
Finish Satin Aluminum
Belt Length 7 ft.
Belt Color Yellow
Belt Message Please Do Not Enter - Temporarily Closed
Height (In.) 5
Width (In.) 2
Mounting Style Fixed Mounting Plate
Package Quantity 1
Color Silver
* This product's country of origin is subject to change

Welcome Sign In