Check Availability
Barrier Post, Steel, Black Wrinkle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DX34
Mfr. Model # 50-3100DL/WB/BK
UNSPSC #46151505
Shipping Weight 34.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material Aluminum
Post Finish Black Wrinkle
Post Height 40"
Post Dia. 2-3/4"
Base Type Sloped
Base Dia. 14"
Base Material Steel
Base Finish Powder Coated
Number of Belts 2
Belt Length 13 ft.
Belt Color Black
Belt Message None
Belt Width 2"
Includes Base and Dual Retractable Belt
Indoor / Outdoor Indoor
ADA Compliance No
* This product's country of origin is subject to change

Welcome Sign In