Check Availability
  • LAVI 316 

    3"L Stainless Steel Wall Flange, Silver; Round Handrail Shape

  • Item # 52YX75
  • Mfr. Model # 49-510/1H
  • (1)
3"L Stainless Steel Wall Flange, Silver; Round Handrail Shape
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YX75
Mfr. Model # 49-510/1H
UNSPSC #24101809
Shipping Weight 0.4 lbs
Country of Origin USA *
Handrail Component Wall Flange
Handrail Shape Round
Handrail Component Material Stainless Steel
Overall Length 3"
Color Silver
For Use With Mfr. No. 49-A111/4, 49-A111/6, 49-A111/8
Overall Height 1-1/16"
Mounting Hole Dia. 1/8''
Number of Mounting Holes 3
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.