Check Availability
  • LASCO 

    PVC Reducer, Socket x FNPT, 1" x 3/4" Pipe Size - Pipe Fitting

  • Item # 22FL23
  • Mfr. Model # 435131
PVC Reducer, Socket x FNPT, 1" x 3/4" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for lower pressure use, this versatile LASCO Schedule 40 reducer is suitable for use in irrigation and other outdoor cold water applications. Fitting is not for use in hot or cold water systems located in a dwelling, and is not for use with compressed air or gases.
Note: Do not test PVC piping systems with compressed air or gases.
Show More Close
 

Technical Specifications

Item # 22FL23
Mfr. Model # 435131
UNSPSC #40141719
Catalog Page 2807
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Reducer
Pipe Fitting Material PVC
Fitting Schedule/Class Schedule 40
Pipe Size - Pipe Fitting 1" x 3/4"
Fitting Connection Type Socket x FNPT
Max. Pressure 450 psi @ 73 Degrees F
Color White
Max. Temp. 140 Degrees F
Fitting Length 2.50"
Standards NSF 61, NSF 14
Compliance ASTM
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms