Check Availability
  • LASCO 

    PVC Elbow, 90°, Insert, 1" Pipe Size - Pipe Fitting

  • Item # 6MM73
  • Mfr. Model # 1406-010
PVC Elbow, 90°, Insert, 1" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lasco® 90° elbow fitting is ideal for use in irrigation, pools, pumps, spas, wells, and other outdoor cold water applications. Fittings insert into flexible polyethylene pipe and secure with worm drive clamp, sold separately. Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 6MM73
Mfr. Model # 1406-010
UNSPSC #40142317
Catalog Page 2808
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Elbow, 90 Degrees
Pipe Fitting Material PVC
Pipe Size - Pipe Fitting 1"
Fitting Connection Type Insert
Max. Pressure 200 psi@72 Degrees F
Color Gray
Max. Temp. 140 Degrees F
Standards ASTM D26098, ASTM D1784 Standard, NSF 51, 61 Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms