Check Availability
  • LASCO 

    PVC Coupling, Insert, 3" Pipe Size - Pipe Fitting

  • Item # 22FN81
  • Mfr. Model # 1429030
PVC Coupling, Insert, 3" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lasco® coupling is ideal for use in irrigation, pools, pumps, spas, wells, and other outdoor cold water applications. Fittings insert into flexible polyethylene pipe and secure with worm drive clamp, sold separately. Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 22FN81
Mfr. Model # 1429030
UNSPSC #40142315
Catalog Page 2807
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Coupling
Pipe Fitting Material PVC
Pipe Size - Pipe Fitting 3"
Fitting Connection Type Insert
Color Gray
Max. Temp. 140 Degrees F
Fitting Length 6.21"
Standards NSF 61, NSF 14, ASTM D1784
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms