Check Availability
  • LASCO 

    PVC Coupling, Socket x Socket, 2" Pipe Size - Pipe Fitting

  • Item # 22FJ50
  • Mfr. Model # 429020BC
PVC Coupling, Socket x Socket, 2" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Versatile LASCO Schedule 40 coupling is ideal for lower pressure use in irrigation and other outdoor cold water applications. Fitting is not for use in hot or cold water systems located in a dwelling, and is not for use with compressed air or gases.
Note: Do not test PVC piping systems with compressed air or gases.
Show More Close
 

Technical Specifications

Item # 22FJ50
Mfr. Model # 429020BC
UNSPSC #40142315
Catalog Page 2805
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Coupling
Pipe Fitting Material PVC
Fitting Schedule/Class Schedule 40
Pipe Size - Pipe Fitting 2"
Fitting Connection Type Socket x Socket
Color White
Max. Temp. 140 Degrees F
Fitting Length 2.84"
Standards NSF 61, NSF 14
Compliance ASTM
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms