Check Availability
  • LASCO 

    MIPT x Twist On Barbed Tee, Acetyl, 35/64" Barb Size, Blue

  • Item # 22FP14
  • Mfr. Model # 3100005
MIPT x Twist On Barbed Tee, Acetyl, 35/64" Barb Size, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Self-threading, double helix fittings are easy to install and suitable for use with Funny Pipe sprinkler risers in commercial and residential irrigation applications.
Show More Close
 

Technical Specifications

Item # 22FP14
Mfr. Model # 3100005
UNSPSC #40142605
Catalog Page 0
Shipping Weight 0.02 lbs
Country of Origin China *
Item Tee
Tube Fitting Material Acetal
Barb Size 35/64"
Fitting Connection Type MIPT x Twist On Barbed
Pipe Size - Pipe Fitting 1/2"
Temp. Range 32 Degrees to 140 Degrees F
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In