Check Availability
  • LASCAR 

    Waterproof PanelPilot Display, 2.4 In.

  • Item # 20PD51
  • Mfr. Model # SGD 24-M-IP
Waterproof PanelPilot Display, 2.4 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20PD51
Mfr. Model # SGD 24-M-IP
UNSPSC #41113637
Shipping Weight 0.54 lbs
Country of Origin China *
Item Waterproof Panel Pilot
Accuracy 0.05%
Display LCD
Depth 3.50"
Mounting Panel Nut
Includes Instructions, USB Cable, Hex Wrench
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.