Check Availability
  • LASCAR 

    Vaccination Monitoring Kit, 1.41" D

  • Item # 447G33
  • Mfr. Model # EL-WIFI-VAC
Vaccination Monitoring Kit, 1.41" D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 447G33
Mfr. Model # EL-WIFI-VAC
UNSPSC #41111906
Shipping Weight 0.69 lbs
Country of Origin China *
Item Vaccination Monitoring Kit
Type Thermistor
Temp. Range (F) -40 Degrees to 257 Degrees
Accuracy +/-0.4 Degrees F
Battery Life 6 Months
Sample Point Storage User Settable
Remote Probe Yes
Digital Readout Yes
AC Adapter No
Waterproof No
Connection Size USB
Time Intervals User Settable
Alarm Yes
Resists Water
Width (In.) 2.75
Depth (In.) 1.41
Height (In.) 3.22
Software Required Yes
Special Features WiFi Vaccination Monitoring Kit
Compatible With Android Phones, Tablets, Windows PC
Frequency of Transmissions User Settable
Interface Wireless
Wireless Range Yes, 100 ft.
Temp. Range (C) -15 Degrees to 80 Degrees
Calibration Certificate Yes
Includes Wall Mounting Bracket, WiFi Sensors, 3m Thermistor Probe, USB Type A to Micro B
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In