Check Availability
  • LASCAR 

    USB Vaccination Monitoring Kit, 5.31" D

  • Item # 447G19
  • Mfr. Model # EL-USB-VAC
USB Vaccination Monitoring Kit, 5.31" D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 447G19
Mfr. Model # EL-USB-VAC
UNSPSC #41111906
Shipping Weight 0.46 lbs
Country of Origin China *
Item USB Vaccination Monitoring Kit
Type Thermistor
Temp. Range (F) -40 Degrees to 140 Degrees
Accuracy +/-0.2 Degrees F
Battery Life 2 yr.
Sample Point Storage User Settable
Remote Probe No
Digital Readout Yes
AC Adapter No
Waterproof No
Connection Size USB
Time Intervals User Settable
Alarm Yes
Depth (In.) 5.31
Height (In.) 0.82
Dia. 0.94"
Software Required Yes
Special Features USB Vaccination Monitoring Kit
Compatible With Windows 7, 8 and 10
Frequency of Transmissions User Settable
Interface USB
Temp. Range (C) -40 Degrees to 125 Degrees
Calibration Certificate Yes
Includes Battery, Standard Thermistor Probe, Mounting Bracket
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms