Check Availability
  • LASCAR 

    LED Voltmeter, Waterproof, 3-1/2In., 200mV

  • Item # 20PD58
  • Mfr. Model # EM32-1B-LED
LED Voltmeter, Waterproof, 3-1/2In., 200mV
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20PD58
Mfr. Model # EM32-1B-LED
UNSPSC #41113637
Shipping Weight 0.12 lbs
Country of Origin China *
Item Round Hole Voltmeter
Type DC Voltage
Accuracy 0.1%
Display LED
Depth 0.93"
Mounting Panel Surface
Includes Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.