Check Availability
  • LARSON ELECTRONICS LLC 

    8 Watt LED Hazardous Location LED Fixture

  • Item # 20LN49
  • Mfr. Model # HAL-13-8W-LED-1227-SP
8 Watt LED Hazardous Location LED Fixture
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LN49
Mfr. Model # HAL-13-8W-LED-1227-SP
UNSPSC #39111902
Shipping Weight 9.8 lbs
Country of Origin USA *
Item Hazardous Location LED Fixture
Machine Tool Light Type Hazardous Location Linear Machine Tool Light
Light Technology LED
Voltage 120/240VAC
Watts 8
Lumens 1300
Includes Mounting Brackets, Wire Whip
Standards Class 1 Div 2 Groups A,B,C,D T3 Temp; IP54; Conforms UL1598; CSA 22.2 No. 250.0 CAN/US
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms