Check Availability
  • LARSON ELECTRONICS LLC 

    16 Watt LED Hazardous Location LED Fixture

  • Item # 20LN40
  • Mfr. Model # HAL-24-16W-LED-FL-12V
16 Watt LED Hazardous Location LED Fixture
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LN40
Mfr. Model # HAL-24-16W-LED-FL-12V
UNSPSC #39111902
Shipping Weight 2.4 lbs
Country of Origin USA *
Item Hazardous Location LED Fixture
Machine Tool Light Type Hazardous Location Linear Machine Tool Light
Light Technology LED
Voltage 12VDC
Watts 16
Lumens 2600
Includes Mounting Brackets, Wire Whip
Standards Class 1 Div 2 Groups A,B,C,D T3 Temp, IP54, Conforms UL1598, CSA 22.2 No. 250.0 CAN/US
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In