Check Availability
  • LARSON ELECTRONICS LLC 

    Hazardous Location Fixture, T8-LED, 28W

  • Item # 20LN12
  • Mfr. Model # HALSS-24-2L-LED-PND
Hazardous Location Fixture, T8-LED, 28W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for indoor and outdoor general and task lighting of Class 1 Division 2 Groups A, B, C, and D hazardous and nonhazardous wet locations. Use where flammable gases and vapors or combustible dusts may be present. Lamp included.
Show More Close
 

Technical Specifications

Item # 20LN12
Mfr. Model # HALSS-24-2L-LED-PND
UNSPSC #39111902
Catalog Page 451
Shipping Weight 18.8 lbs
Country of Origin USA *
Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
Fixture Type - Decorative and Surface Mount Fixtures Hazardous Location Strip Light
Nominal Length 28-5/32"
Nominal Width 9-49/64"
Nominal Height 6-27/64"
Max. Fixture Wattage 28.0
Lamp Watts - Fixtures 14.0
Fixture Voltage 120/277
Light Technology LED
Includes LED Bulbs, Pendant Mount Brackets, 3/4" NPT Hub Size
Standards UL 844 Class 1 Div 2 Groups A,B,C,D, UL 1598A Marine, cUL Listed for Canada, T4 Temp, Meets USCG Specs
Item Hazardous Location Lighting Fixtures
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms