Check Availability
  • LARSON ELECTRONICS LLC 

    Traditional Surface Mount Fixture, Hazardous Location Wraparound Light, 52" × 8-1/4", T8

  • Item # 20LM75
  • Mfr. Model # HALP-EMG-48-3L-T8-PND
Traditional Surface Mount Fixture, Hazardous Location Wraparound Light, 52" × 8-1/4", T8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LM75
Mfr. Model # HALP-EMG-48-3L-T8-PND
UNSPSC #39111901
Shipping Weight 28.5 lbs
Country of Origin USA *
Item - Decorative and Surface Mount Fixtures Traditional Surface Mount Fixture
Fixture Type - Decorative and Surface Mount Fixtures Hazardous Location Wraparound Light
Nominal Length 52"
Nominal Width 8-1/4"
Nominal Height 7"
Linkable Up To Unlinkable
Max. Fixture Wattage 96.0
Lamp Watts - Fixtures 32.0
Fixture Voltage 120 to 277
Dimmable No
Light Technology Fluorescent
Emergency Battery Backup Yes
Lamp Type - Fixtures T8
Lamp Quantity 3
Ballast Type Electronic
Ballast Quantity 1
Housing Finish White
Lamp Included Yes
Ambient Temp. Range -22 Degrees to 158 Degrees F
Mounting Pendant
Standards UL Certified for Canada and United States, Class I Div 2, Groups A, B, C , D, Class II, Div 2, Groups F, G, UL 1598A Marine Type (Saltwater), UL 844, UL 924 - Failsafe Battery Backup, cUL Listed for Canada, Meets USCG Specs, T4 Temperature Rating
Series HALP
Description/Special Features 2-in-1 Light with Emergency Backup, Non-Corrosive, Switch Leg for Powering Light On/Off
Item Hazardous Location Lighting Fixtures
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms