Check Availability
  • LARSON ELECTRONICS LLC 

    Hazardous Location Fixture,T8,64W

  • Item # 20LM72
  • Mfr. Model # HALP-EMG-48-2L-T8-SFC
Hazardous Location Fixture,T8,64W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for indoor and outdoor general and task lighting of Class 1 Division 2 Groups A, B, C, and D hazardous and nonhazardous wet locations. Use where flammable gases and vapors or combustible dusts may be present. Lamp included.
Show More Close
 

Technical Specifications

Item # 20LM72
Mfr. Model # HALP-EMG-48-2L-T8-SFC
UNSPSC #39111901
Catalog Page 451
Shipping Weight 28.0 lbs
Country of Origin USA *
Fixture Type - Decorative and Surface Mount Fixtures Hazardous Location Strip Light
Lamp Quantity 2
Housing Finish White
Lamp Included Yes
Ambient Temp. Range -40 Degrees to 50 Degrees C
Mounting Surface/Suspended
Standards UL 844 Class 1 Div 2 Groups A,B,C,D; UL 1598A Marine; cUL listed for Canada; T4 Temp; UL 924; Meets USCG Specifications
Description/Special Features 2-in-1 Light with Emergency Backup, Non-Corrosive
Item Hazardous Location Lighting Fixtures
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms