Check Availability
  • LARSON ELECTRONICS LLC 

    Hazardous Location Lighting Fixture, LED, 49-31/32" Nominal Length, 7-31/32" Nominal Width

  • Item # 20LM70
  • Mfr. Model # HALP-EMG-48-3L-LED-SFC
Hazardous Location Lighting Fixture, LED, 49-31/32" Nominal Length, 7-31/32" Nominal Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for indoor and outdoor general and task lighting of Class 1 Division 2 Groups A, B, C, and D hazardous and nonhazardous wet locations. Use where flammable gases and vapors or combustible dusts may be present. Lamp included.
Show More Close
 

Technical Specifications

Item # 20LM70
Mfr. Model # HALP-EMG-48-3L-LED-SFC
UNSPSC #39111902
Catalog Page 451
Shipping Weight 17.1 lbs
Country of Origin USA *
Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
Fixture Type - Decorative and Surface Mount Fixtures Hazardous Location Strip Light
Nominal Length 49-31/32"
Nominal Width 7-31/32"
Nominal Height 5-3/32"
Max. Fixture Wattage 72.0
Lamp Watts - Fixtures 24.0
Fixture Voltage 120/277
Lumens 7000
Color Temp. 5600K
Color Rendering Index 75.0
Dimmable No
Lumens Per Watt 90.0
Light Technology LED
Emergency Battery Backup Yes
Number of Light Bars 3
Lighting Certification Unrated
Light Color Daylight
Fixture Rated Life 50,000 hr.
Fixture Housing Color White
Fixture Housing Material Fiberglass
Fixture Temp. Range -30 Degrees to 85 Degrees C
Fixture Warranty 5 yr.
Includes LED Bulbs, Wall/Ceiling/Flat Surface Mounting Brackets, Emergency Ballast, 3/4" NPT Hub Size
Standards UL Certified for US and Canada, UL 844, UL 924 Failsafe Battery Backup, Class I Div 2 Groups A,B,C,D, Class II Div 2 Groups F,G, UL 1598A Marine Type (Saltwater), cUL listed for Canada, T4 Temperature Rated, Meets USCG Specifications
Item Hazardous Location Lighting Fixture
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms