Check Availability
  • LARSON ELECTRONICS LLC 

    Hazardous Location Fixture, T8-LED, 56W

  • Item # 20LM69
  • Mfr. Model # HALP-EMG-48-2L-LED-PND
Hazardous Location Fixture, T8-LED, 56W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for indoor and outdoor general and task lighting of Class 1 Division 2 Groups A, B, C, and D hazardous and nonhazardous wet locations. Use where flammable gases and vapors or combustible dusts may be present. Lamp included.
Show More Close
 

Technical Specifications

Item # 20LM69
Mfr. Model # HALP-EMG-48-2L-LED-PND
UNSPSC #39111902
Catalog Page 451
Shipping Weight 18.5 lbs
Country of Origin USA *
Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
Fixture Type - Decorative and Surface Mount Fixtures Hazardous Location Strip Light
Nominal Length 49-47/64"
Nominal Width 7-13/64"
Nominal Height 5-27/64"
Max. Fixture Wattage 56.0
Lamp Watts - Fixtures 28.0
Fixture Voltage 120/277
Lumens 7000
Color Temp. 5600K
Color Rendering Index 80.0
Dimmable No
Lumens Per Watt 125.0
Light Technology LED
Emergency Battery Backup Yes
Number of Light Bars 2
Lighting Certification Unrated
Light Color Daylight
Fixture Rated Life 50,000 hr.
Fixture Housing Color White
Fixture Housing Material Fiberglass
Fixture Temp. Range -30 Degrees to 50 Degrees C
Includes LED Bulbs, Pendant Mount Brackets, Emergency Ballast, 3/4" NPT Hub Size
Standards UL 844, Class I Div 2 Groups A,B,C,D, Class II Div 2 Groups F,G, UL 1598A Marine Type (Saltwater), Listed for Use in Canada, Meets USCG Specifications
Item Hazardous Location Lighting Fixture
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms