Check Availability
  • LARSON ELECTRONICS LLC 

    Traditional Surface Mount Fixture, Hazardous Location Strip Light, 25-1/2" × 7", T8

  • Item # 20LM50
  • Mfr. Model # HAL-24-2L-T8-SFC
Traditional Surface Mount Fixture, Hazardous Location Strip Light, 25-1/2" × 7", T8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LM50
Mfr. Model # HAL-24-2L-T8-SFC
UNSPSC #39111901
Shipping Weight 20.3 lbs
Country of Origin USA *
Item - Decorative and Surface Mount Fixtures Traditional Surface Mount Fixture
Fixture Type - Decorative and Surface Mount Fixtures Hazardous Location Strip Light
Nominal Length 25-1/2"
Nominal Width 7"
Nominal Height 6-3/64"
Linkable Up To Unlinkable
Max. Fixture Wattage 34.0
Lamp Watts - Fixtures 17.0
Fixture Voltage 120 to 277
Dimmable No
Light Technology Fluorescent
Emergency Battery Backup No
Lamp Type - Fixtures T8
Lamp Quantity 2
Ballast Type Electronic
Ballast Quantity 1
Housing Finish Gray
Lamp Included Yes
Ambient Temp. Range -22 Degrees to 158 Degrees F
Mounting Surface
Standards UL Certified for Canada and United States, Class I Div 2, Groups A, B, C, D, UL 595 Outdoor Marine Type (Saltwater), UL 1598A Marine Type, T4A Temp Rating, California Title 24 Compliant
Series HAL
Description/Special Features Vibration Resistant, Rig Light
Item Hazardous Location Lighting Fixtures
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms