Check Availability
  • LARSON ELECTRONICS LLC 

    Traditional Surface Mount Fixture, Explosion Proof Strip Light, 52" × 22-1/2", T8

  • Item # 20LM35
  • Mfr. Model # EPL-EMG-24-4L-T8-SFC
Traditional Surface Mount Fixture, Explosion Proof Strip Light, 52" × 22-1/2", T8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to provide general and task lighting in locations where there is a continuous presence of flammable gases and vapors. Rated Class 1 Division 1 Groups C and D, and Class 2 Division 1 Groups E, F, and G. Approved for use in paint spray booths. Lamp included.
Show More Close
 

Technical Specifications

Item # 20LM35
Mfr. Model # EPL-EMG-24-4L-T8-SFC
UNSPSC #39111901
Catalog Page 451
Shipping Weight 52.5 lbs
Country of Origin USA *
Item - Decorative and Surface Mount Fixtures Traditional Surface Mount Fixture
Fixture Type - Decorative and Surface Mount Fixtures Explosion Proof Strip Light
Nominal Length 52"
Nominal Width 22-1/2"
Nominal Height 8-1/2"
Linkable Up To Unlinkable
Max. Fixture Wattage 68.0
Lamp Watts - Fixtures 17.0
Fixture Voltage 120 to 277
Dimmable No
Light Technology Fluorescent
Emergency Battery Backup No
Lamp Type - Fixtures T8
Lamp Quantity 4
Ballast Type Electronic
Ballast Quantity 1
Housing Finish Gray/White
Lamp Included Yes
Ambient Temp. Range -22 Degrees to 158 Degrees F
Mounting Surface
Standards UL 844 and 924, Class I Div 1 Groups C,D, Class II Div 1 and 2 Groups E,F,G, Class I Div 2 Groups A,B,C,D, UL Listed for Paint Spray Booths, UL 1598 Marine Type, UL 595 Outdoor Marine Type (Saltwater), California Title 24 Compliant
Series EPL
Description/Special Features Paint Spray Booth, Gas and Dust Explosion Proof, 2-in-1 Light with Emergency Battery
Item Explosion Proof Lighting
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms