Check Availability
  • LARSON ELECTRONICS LLC 

    Explosion Proof Lighting, T8-LED, 56W

  • Item # 20LM34
  • Mfr. Model # EPL-EMG-24-4L-LED-SFC
Explosion Proof Lighting, T8-LED, 56W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LM34
Mfr. Model # EPL-EMG-24-4L-LED-SFC
UNSPSC #39111902
Shipping Weight 43.6 lbs
Country of Origin USA *
Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
Fixture Type - Decorative and Surface Mount Fixtures Explosion Proof Strip Light
Nominal Length 28-5/64"
Nominal Width 25-15/64"
Nominal Height 9-11/16"
Max. Fixture Wattage 60.0
Lamp Watts - Fixtures 15.0
Fixture Voltage 120/277
Lumens 5400
Color Temp. 5600K
Dimmable No
Lumens Per Watt 90.0
Light Technology LED
Emergency Battery Backup Yes
Number of Light Bars 4
Lighting Certification Unrated
Light Color Daylight
Fixture Rated Life 50,000 hr.
Fixture Housing Color Gray
Fixture Housing Material Aluminum
Fixture Temp. Range -30 Degrees to 85 Degrees C
Fixture Warranty 5 yr.
Includes LED Bulbs, Wall/Ceiling/Flat Surface Mounting Brackets, Emergency Ballast, 1/2" NPT Hub Size
Standards UL 844, 924 Class I Div 1 Groups C,D, Class II Div 1 and 2 Groups E,F,G, Class I Div 2 Groups A,B,C,D, UL Listed Paint Spray Booth, UL 1598 Marine Type, UL 595 Outdoor Marine Type (Saltwater), UL Certified for Canada
Item Explosion Proof Lighting Fixture
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms