Check Availability
  • LARSON ELECTRONICS LLC 

    Traditional Surface Mount Fixture, Explosion Proof Strip Light, 52" × 11-1/4", T5HO

  • Item # 20LM14
  • Mfr. Model # EPL-48-216-SFC
Traditional Surface Mount Fixture, Explosion Proof Strip Light, 52" × 11-1/4", T5HO
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to provide general and task lighting in locations where there is a continuous presence of flammable gases and vapors. Rated Class 1 Division 1 Groups C and D, and Class 2 Division 1 Groups E, F, and G. Approved for use in paint spray booths.
Show More Close
 

Technical Specifications

Item # 20LM14
Mfr. Model # EPL-48-216-SFC
UNSPSC #39111901
Catalog Page 451
Shipping Weight 60.4 lbs
Country of Origin USA *
Item - Decorative and Surface Mount Fixtures Traditional Surface Mount Fixture
Fixture Type - Decorative and Surface Mount Fixtures Explosion Proof Strip Light
Nominal Length 52"
Nominal Width 11-1/4"
Nominal Height 8-1/2"
Linkable Up To Unlinkable
Max. Fixture Wattage 216.0
Lamp Watts - Fixtures 54.0
Fixture Voltage 120 to 277
Dimmable No
Light Technology Fluorescent
Emergency Battery Backup No
IP Rating 67
Lamp Type - Fixtures T5HO
Lamp Quantity 4
Ballast Type Electronic
Ballast Quantity 1
Housing Finish Gray/White
Lamp Included Yes
Ambient Temp. Range -4 Degrees to 158 Degrees F
Mounting Surface
Standards UL 844, Class I Div 1 Groups C, D T6, Class II Div 1 and 2 Groups E,F,G, Class I Div 2 Groups A,B,C,D, Listed for Paint Spray Booth, UL 1598 Marine Type, UL 595 Marine Type (Saltwater), T6 Temperature Rating, cUL Listed for Canada, ABS Certified, Nema 4X, California Title 24 Compliant, UL Approval for Canada and USA
Series EPL
Description/Special Features Paint Spray Booth, Gas and Dust Explosion Proof, 20,000 Lumens
Item Explosion Proof Lighting
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms