Check Availability
  • LARSON ELECTRONICS LLC 

    Explosion Proof Lighting Fixture, LED, 52-17/64" Nominal Length, 25-15/64" Nominal Width

  • Item # 20LM08
  • Mfr. Model # EPL-EMG-48-4L-LED-SFC
Explosion Proof Lighting Fixture, LED, 52-17/64" Nominal Length, 25-15/64" Nominal Width
Qty
  • Web Price
    $5,539.45 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to provide general and task lighting in locations where there is a continuous presence of flammable gases and vapors. Rated Class 1 Division 1 Groups C and D, and Class 2 Division 1 Groups E, F, and G. Approved for use in paint spray booths. Lamp included.
Show More Close
 

Technical Specifications

Item # 20LM08
Mfr. Model # EPL-EMG-48-4L-LED-SFC
UNSPSC #39111902
Catalog Page 451
Shipping Weight 82.3 lbs
Country of Origin USA *
Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
Fixture Type - Decorative and Surface Mount Fixtures Explosion Proof Strip Light
Nominal Length 52-17/64"
Nominal Width 25-15/64"
Nominal Height 9-53/64"
Max. Fixture Wattage 128.0
Lamp Watts - Fixtures 32.0
Fixture Voltage 120/277
Lumens 11,800
Color Temp. 4100K
Dimmable No
Lumens Per Watt 92.2
Light Technology LED
Emergency Battery Backup Yes
IP Rating 67
Number of Light Bars 4
Lighting Certification Unrated
Light Color Cool White
Fixture Rated Life 24,000 hr.
Fixture Housing Color Gray
Fixture Housing Material Aluminum
Fixture Temp. Range -20 Degrees to 70 Degrees C
Fixture Warranty 5 yr.
Includes LED Bulbs, Wall/Ceiling/Flat Surface Mounting Brackets, Emergency Ballast, 1/2" NPT Hub Size
Standards UL 844, Class I Div 1 Groups C,D, T6, Class II Div 1 and 2 Groups E,F,G, Class I Div 2 Groups A,B,C,D, Listed for Paint Spray Booth, UL 1598 Marine Type, UL 595 Marine Type (Saltwater), Certified Canadian Standards, ABS Certified, T6 Temperature Rating, Nema 4X, Approved for Confined Spaces
Item Explosion Proof Lighting Fixture
* This product's country of origin is subject to change

Welcome Sign In