Check Availability
  • LARSON ELECTRONICS LLC 

    28-5/32" x 9-49/64" x 6-27/64" Hazardous Location Linear High Bay Fixture

  • Item # 20LN16
  • Mfr. Model # HALSS-24-2L-T8-PND
28-5/32" x 9-49/64" x 6-27/64" Hazardous Location Linear High Bay Fixture
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LN16
Mfr. Model # HALSS-24-2L-T8-PND
UNSPSC #39111901
Shipping Weight 18.1 lbs
Country of Origin USA *
Light Technology Fluorescent
Standards UL 844 Class 1 Div 2 Groups A,B,C,D, UL 1598A Marine, cUL Listed for Canada, T4 Temp, Meets USCG Specs
Fixture Type - High and Low Bay Fixtures Hazardous Location Linear High Bay Fixture
Fixture Voltage 120/277
Max. Fixture Wattage 34.0
Lamp Watts - Fixtures 17.0
Fixture Length 28-5/32"
Fixture Width 9-49/64"
Fixture Height 6-27/64"
Fixture Housing Material 304 Stainless Steel
Housing Finish Stainless Steel
Fixture Housing Color Silver
Number of Light Bars 2
Lamp Included Yes
Mounting Pendant
Fixture Temp. Range -20 Degrees to 70 Degrees C
Series HAL
Description/Special Features Non-Corrosive Stainless, Class 1 Div 2, 50,000 hr. LED Life
Item Hazardous Location Lighting Fixtures
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms